PFERD PCT 0712 A/3 42150005 ABRASIVE CAP HOLDER PCT ZYA 7 X 12 X 3 MM


Tool holder PCT 1317 A/6

References
pferd tools:42150005
rubix:228A7759
ean:4007220147146
PFERD POLICAP® abrasive cap holder PCT 0712 A/3
brand logo
Technical specifications
Typezya cylindrical shape
See all Specifications

Product details : PFERD PCT 0712 A/3 42150005 ABRASIVE CAP HOLDER PCT ZYA 7 X 12 X 3 MM


Matching POLICAP abrasive cap holder in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 5 pieces

Strengths

The grooves facilitate the extension of the support. Thus, the abrasive cap is perfectly taut and does not slip. (The fitting accuracy ensures that the abrasive cap is maintained during work.)

Applications

Reusable support for abrasive cap.

Technical specifications


Attributes
Typezya cylindrical shape
Rod diameter3 mm
Diameter7 mm
Width12 mm
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
  • Usually arrives within 14 working days