References
Pferd Tools:PCT KEL 1125/6
Rubix:118A1911
Manufacturer :42151410
EAN:4007220147290

Product details : PFERD ABRASIVE CAP HOLDER PCT 1125 L/6
Matching POLICAP rubber abrasive cone holder in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Strengths
The grooves facilitate the extension of the support. Thus, the abrasive cap is perfectly taut and does not slip. (The fitting accuracy ensures that the abrasive cap is maintained during work.)
Applications
Reusable support for abrasive cap.
Technical specifications
Attributes
| Type | kel rounded-end conical shape |
|---|---|
| Rod diameter | 6 mm |
| Diameter | 11 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
- Usually arrives within 14 working days
