Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Accessory for sleeve
NORTON 07660707918 30X30X6MM HOLDER FOR ABRASIVE BAND
NORTON 07660707918 30X30X6MM HOLDER FOR ABRASIVE BAND
Mandrels - Spiraband Mandrel
References
norton:
07660707918
rubix:
80333844
ean:
3157620708339
Technical specifications
Type
Spiraband Mandrel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 07660707918 30X30X6MM HOLDER FOR ABRASIVE BAND
Wide variety of rubber mandrels to work with NORTON premium abrasive products.
Technical specifications
Attributes
Type
Spiraband Mandrel
Reaming diameter
6
mm
Rod diameter
6
mm
Diameter
30
mm
Width
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.06
excl. VAT
/
Each
£
20.47
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
PFERD PCT 1015 A/3 42150010 ABRASIVE CAP HOLDER PCT ZYA 10 X 15 X 3 MM
GARRYSON SPIRABAND HOLDER 10 X 20 X 6MM BH1020-1
PFERD ABRASIVE CAP HOLDER PCT 1125 L/6
PFERD 42109000 SPIRAL BAND HOLDER 30MM X 6MM GK3030/6
ROEBUCK 886490 SPIRABAND HOLDER 30 X 30 MM
PFERD 42110000 RUBBER DRUM HOLDERS GK 4530/6
PFERD PCT 1015 G/3 42150210 POLICAP HOLDER PCT WKG 10 X 15 X 3 MM
ROEBUCK 886489 SPIRABAND HOLDER 22 X 20 MM
GARRYSON GBH6030 6MM DRUM SANDER HOLDER
GARRYSON SPIRABAND HOLDER 30 X 30MM GBH3030
PFERD 42100613 GK0610/3 DRUM SANDER
PFERD PCT 0585 L/6 42152100 POLICAP HOLDER PCT KEL 5 X 85 X 6 MM
PFERD 42102000 SPIRABAND HOLDERS GK1020/6
NORTON UNITIZED WHEEL PLUS WASHER 3-6 6MM BORE
PFERD 42152130 POLICAP HOLDER PCT KEL 21 X 85 X 6 MM