BAHCO 1472K6 6 DRAWER TROLLEY ROLLER CABINET ORANGE RAL2009


Tool Trolley

References
bahco:1472K6
rubix:113A5761
ean:7314150349470
brand logo
brand logo
Technical specifications
Number of drawers6
Colourorange
Permissible load600 kg
See all Specifications

Product details : BAHCO 1472K6 6 DRAWER TROLLEY ROLLER CABINET ORANGE RAL2009


Strengths

•6 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction
Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Perforated side panels allow end-user add different Expand accessories
Strong and secure round locking system protects the tool trolley against theft
Scratch-proof powder coating outside and inside assures a high protection against rust
Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers always open after a collision damages the outside wall

Technical specifications


Attributes
Number of drawers6
Colourorange
Permissible load600 kg
Width782 mm
Depth510 mm
Height952 mm
Number of elements1
Load capacity600 kg
Show UNSPSC/ECL@SS
£ 784.85 excl. VAT
/ Each
£ 941.82 incl. VAT
  • Usually arrives within 14 working days