Toroidal Radial CARB Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 600,3 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | c3 |
Series | c22 |
Material | bearing steel |
Cage | other |
Stat. Load rating | 122 N |
Dyn. Load rating | 114 N |
Limit speed | 3800 rpm |
Sealing | open |
Usually arrives within 14 working days