ROEBUCK 011100A95700 BREAKING TORQUE WRENCH 1/4 DRIVE 0.4-2NM / 3.5-18


Torque wrench Roebuck

References
roebuck:2002035
rubix:2002035
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length105 mm

Product details : ROEBUCK 011100A95700 BREAKING TORQUE WRENCH 1/4 DRIVE 0.4-2NM / 3.5-18


These breaking torque handles utilise a 20 degree breaking action that reduces the possibility of overtightening by clearly indicating to the operator when the preset torque has been reached. A removable collar allows a 90 degree break angle further reducing the possibility of overtightening. These bi-directional tools are designed to operate in any environment from the toughest production line to the most delicate electronics assembly areas. Fitted with a 1/4 in square drive ratchet to take nut sockets in a wide range of low torque applications, and designed and manufactured to meet or exceed the requiements of ISO 6789:2003. Repeatability is +/- 6% of setting, and each wrench is supplied with a certificate of calibration and manufacturers 2 year warranty. Torque handles are ESD compliant.

Technical specifications


Attributes
Square drive adapter1/4 ''
Length105 mm
Show UNSPSC/ECL@SS
£ 150.89 excl. VAT
/ Each
£ 181.07 incl. VAT
  • Usually arrives within 14 working days