FACOM 21MM OE SPAN 14 X 18 FITTING 11.21

Metric fork tips - attachment 14 x 18 mm

See technical information

References

Facom:11.21
Rubix:1231255
EAN:3148510927152
brand logo

Technical specifications

Opening21 mm
Fixation14x18 mm
Length25 mm
See all Specifications

Product details : FACOM 21MM OE SPAN 14 X 18 FITTING 11.21


Metric fork tips - attachment 14 x 18 mm

Technical specifications


Attributes
Logistic Weight156 g
Packaged dimensions (D x W x H)60x45x22 mm
Package weight156 g
Opening21 mm
Fixation14x18 mm
Length25 mm
£ 40.47 excl. VAT
/ Each
£ 48.56 incl. VAT
  • Delivery usually within ( 14 ) days