EXPERT EVT2000A TORQUE WRENCH 40-160 LB/FT

Britool Expert Torque Wrench

See technical information
References
Expert:EVT2000A
Rubix:046955
brand logo
Technical specifications
Tightening torque, minimum50 N.m
Tightening torque, maximum225 N.m
Square drive adapter1/2 ''
See all Specifications

Product details : EXPERT EVT2000A TORQUE WRENCH 40-160 LB/FT


These classic wrenches feature a unique 3 phase mechanism, a progressive torque build up to the selected setting is easily detected by three clear signals, 1 - Sight see the mechanism progressively move towards the point of break as the load is applied
2 - Touch feel the point of torque
3 - Sound an unmistakable click, which is ideal when working in load factory environments
Unlike most torque wrenches the mechanism pivots around the square drive, and gives a major advantage in that the torque wrench is not length dependant and as a result there is no variation to the application of the preseat torque value, no matter where the handle is grasped
Other features include a push through reversible mechanism, retractable adjustment mechanism to avoid accidental adjustment when in use, accuracy to ±4%, and complying to ISO 6789
Each wrench is supplied in a sturdy plastic storage case

Strengths

Unique 3 phase mechanism
SIGHT: See the mechanism progressively move towards desired setting
TOUCH: Feel as the wrench reaches the point of torque
SOUND: Unmistakable "Click" as setting is reached
Length independent mechanism
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment

Applications

Mechanical Applications

Technical specifications


Attributes
Tightening torque, minimum50 N.m
Tightening torque, maximum225 N.m
Square drive adapter1/2 ''
Length597 mm
Typeadjustable
Show UNSPSC/ECL@SS
£ 188.46 excl. VAT
/ Each
£ 226.15 incl. VAT
  • Delivery usually within ( 14 ) days