Torque Wrench DREMOMETER DZ
Tightening torque, minimum | 140 N.m |
---|---|
Tightening torque, maximum | 620 N.m |
Square drive adapter | 55/64 '' |
Logistic Weight | 3000 g |
---|---|
Tightening torque, minimum | 140 N.m |
Tightening torque, maximum | 620 N.m |
Square drive adapter | 55/64 '' |
Length | 846 mm |
Weight | 3 kg |
Fixation | 22 mm |
Type | torque wrench |
Usually arrives within 14 working days