ROEBUCK TORQUE WRENCH CLAMPING N.M 5-25 853392
Torque wrench with fixed ratchet
See technical informationSee documentsReferences
Superseded Ref:9231959
Roebuck:853392
Rubix:209A7729
EAN:3660338095283






Technical specifications
| Tightening torque, minimum | 5 N.m |
|---|---|
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 1/4 '' |
Documents
Product details : ROEBUCK TORQUE WRENCH CLAMPING N.M 5-25 853392
Norms: ISO 6789/ EN26789
Accuracy +/-3% Micrometer vernier wrench: full stop Adjustable wrench with reversible driver square and integrated ratchet Automatic reset Scale in N-m and lbf-ft 2 YEAR WARRANTY
Strengths
Supplied with calibration certificate
Technical specifications
Attributes
| Tightening torque, minimum | 5 N.m |
|---|---|
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 1/4 '' |
| Length | 285 mm |
| Weight | 0.4 kg |
| Type | micrometric vernier wrench |
Show UNSPSC/ECL@SS
£ 175.01 excl. VAT
/ Each
£ 210.01 incl. VAT
- In stock: Next day delivery