730 Fix Torque wrench service MANOSKOP® with holder for insert tools
Tightening torque, minimum | 10 N.m |
---|---|
Tightening torque, maximum | 50 N.m |
Square drive adapter | 9x12 '' |
Logistics dimensions (L x W x H) | 555x95x70 mm |
---|---|
Logistic Weight | 831 g |
Package weight | 1632 g |
Tightening torque, minimum | 10 N.m |
Tightening torque, maximum | 50 N.m |
Square drive adapter | 9x12 '' |
Length | 330 mm |
Weight | 0.831 kg |
Fixation | 9x12 mm |
Usually arrives within 14 working days