7455 Mechanical Torque Wrench
Tightening torque, minimum | 60 N.m |
---|---|
Tightening torque, maximum | 340 N.m |
Square drive adapter | 1/2 '' |
Logistic Weight | 2150 g |
---|---|
Tightening torque, minimum | 60 N.m |
Tightening torque, maximum | 340 N.m |
Square drive adapter | 1/2 '' |
Length | 616 mm |
In stock: Next day delivery