References
Facom:J.209-50D
Rubix:395A5204
EAN:3662424106095


Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 9x12 '' |
Product details : FACOM J.209-50D DIRECT READ TWNO RATCHET HEAD 10-50
Strengths
•Easy read out
Dual scale capability for multi unit use
Twin start thread giving time saving due to the 2x faster setting
Avoid risk on overtorque
Supplied with ISO 6789 calibration certificate
Popular in automotive environment
Supplied in plastic protection tube
Dual scale capability for multi unit use
Twin start thread giving time saving due to the 2x faster setting
Avoid risk on overtorque
Supplied with ISO 6789 calibration certificate
Popular in automotive environment
Supplied in plastic protection tube
Technical specifications
Attributes
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 9x12 '' |
| Length | 337 mm |
| Weight | 0.78 kg |
| Standard | NF EN ISO 6789;ISO 6789;DIN EN ISO 6789 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 270.40 excl. VAT
/ Each
£ 324.48 incl. VAT
- Delivery usually within ( 14 ) days