GEDORE 7601610 4550 TORQUE WRENCH TORCOFIX K 1/2 INCH 20-200 NM
Torque Wrench TORCOFIX K
See technical informationReferences
Gedore:4550-20
Rubix:80112286
Manufacturer :7601610
EAN:4002805455029




Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
Product details : GEDORE 7601610 4550 TORQUE WRENCH TORCOFIX K 1/2 INCH 20-200 NM
Torque wrench TORCOFIX K 1/2" 40-200 Nm Use: Controlled screw tightening in the most widely used range of 1 - 850 N·m / 0.75 - 630 lbf·ft (guide for screws M3-6.9 to M24-8.8, M30-5.6) Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate. Working accuracy: +/- 3 % tolerance of scale set torque. The specification of the standard (+/- 4 %) is exceeded. For controlled bi-directional tightening 1/4", 3/8", 1/2" interchangeable mushroom head with ball locking device. As from 3/4" with push through square drive with pin-locking mechanism Sturdy, varnished tubular steel construction, with zinc-plated ratchet head and top-grade plastic parts Ergonomically shaped, convenient black plastic handgrip with calibration aid Dual scale N·m and lbf·ft below a window with a magnifying-glass effect With micrometre scale for main N·m scale for setting interim values Release system triggers a tactile and audible signal Ergonomic system for torque adjustment
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Tightening torque, minimum | 40 N.m |
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
| Length | 485.5 mm |
| Weight | 1.1 kg |
| Fixation | 12.5 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 188.25 excl. VAT
/ Each
£ 225.90 incl. VAT
- Delivery usually within ( 5 ) days