References
Facom:S.208-100D
Rubix:1240749
EAN:3148516934253


Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Length | 396 mm |
Product details : FACOM TORQ WRCH S.208-100D
J-S.208D - Non-accessory trigger wrenches
- Accuracy : ± 4%.
- Reliability of mechanism 25 000 cycles.
- Attachment: 9 x 12 or 14 x 18 mm for accessories (ratchets, polygonal and fork ends).
- One-way wrenches can be used for loosening by turning the bits.
-Sensitive and sound click when reaching torque.
-Automatic reset.
-Supplied with calibration certificate ISO 6789.
-Delivered in protective plastic tube.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789. Type II Class A.
- Accuracy : ± 4%.
- Reliability of mechanism 25 000 cycles.
- Attachment: 9 x 12 or 14 x 18 mm for accessories (ratchets, polygonal and fork ends).
- One-way wrenches can be used for loosening by turning the bits.
-Sensitive and sound click when reaching torque.
-Automatic reset.
-Supplied with calibration certificate ISO 6789.
-Delivered in protective plastic tube.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789. Type II Class A.
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Packaged dimensions (D x W x H) | 470x65x65 mm |
| Package weight | 1074 g |
| Tightening torque, minimum | 20 N.m |
| Tightening torque, maximum | 100 N.m |
| Length | 396 mm |
| Weight | 0.92 kg |
| Fixation | 9 x 12 mm |
| Standard | iso 6789 |
| Type | non-accessory trigger wrench |
Show UNSPSC/ECL@SS
£ 301.96 excl. VAT
/ Each
£ 362.35 incl. VAT
- Delivery usually within ( 14 ) days