WERA 136073 SAFE-TORQUE A 1 SHK SET 1 PLUMBKIT 2 12NM 20PC
Torque wrench Wera
See technical informationReferences
Wera:05136073001
Rubix:265A5612
Manufacturer :05136073001
EAN:4013288228376
Product details : WERA 136073 SAFE-TORQUE A 1 SHK SET 1 PLUMBKIT 2 12NM 20PC
Safe-Torque A 1 SHK Set 1, 1/4" square head, 2-12 Nm, 20 pieces
1x Safe-Torque A 1 torque wrench with 1/4" square head drive, 2-12 Nm: 1/4" x 2-12 Nm
8x 8790 HMA Zyklop 1/4" socket: 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm, 5.5x23 mm, 11x23 mm
4x 8767 A HF TORX® Zyklop bit socket with holding function, 1/4" drive: TX 15x28 mm, TX 20x28 mm, TX 25x28 mm, TX 30x28 mm
5x 8740 A HF Zyklop bit socket with holding function, 1/4" drive: 3x28 mm, 4x28 mm, 5x28 mm, 6x28 mm, 8x28 mm
1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm
1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4": 1/4" x 75 mm
1x Hook and Loop Fastener Strip 240: 50 x 240 mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 330.28 excl. VAT
/ Each
£ 396.34 incl. VAT
- Delivery usually within ( 5 ) days

