FACOM S.209A200 DIRECT READ TWREMOVABLE RATCHET 40-200
TRIGGER WRENCHES WITH REMOVABLE RATCHET
See technical informationReferences
Facom:S.209A200
Rubix:395A5256
EAN:3662424106156


Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM S.209A200 DIRECT READ TWREMOVABLE RATCHET 40-200
- Accuracy: ± 4%.
- Clear readout of set torque.
- Dual scale in N.m and Ft.Lbs allowing applications with different units.
- Torque setting 2 times faster thanks to new mechanism.
- Reduced risk of reading errors.
- Attachments: 9 x 12 or 14 x 18 mm for accessories (ratchets, polygonal and fork bits).
- One-way wrenches can be used for loosening by turning the bits.
- Audible and tactile torque release.
- Automatic reset.
- Numbered wrenches supplied with ISO 6789 declaration of conformity.
- Supplied with ratchet in protective plastic tube.
Technical specifications
Attributes
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
| Length | 466 mm |
| Weight | 1.1 kg |
| Fixation | 14 x 18 mm |
| Standard | iso 6789 |
| Type | trigger keys |
Show UNSPSC/ECL@SS
£ 209.53 excl. VAT
/ Each
£ 251.44 incl. VAT
- Delivery usually within ( 14 ) days