FACOM METRIC OPEN ENDED SPANNER SQUARE DRIVE 3/8 INCH 14 PIECE J.J14CF
Box of Ring Terminal
See technical informationReferences
Facom:J.J14CF
Rubix:80379254
EAN:3662424052064
Product details : FACOM METRIC OPEN ENDED SPANNER SQUARE DRIVE 3/8 INCH 14 PIECE J.J14CF
Set of 14 x18 mm polygonal bits in inches | 13.J8U
Contains:
- 8 x 9x12 mm polygonal bits in inches: 13.1/2 - 9/16 - 5/8 - 11/16 - 3/4 - 13/16 - 7/8 - 15/16.
- Foam tray: PM.13J8U.
- Empty case: BP.112. Weight: 1,630 kg.
Contains:
- 8 x 9x12 mm polygonal bits in inches: 13.1/2 - 9/16 - 5/8 - 11/16 - 3/4 - 13/16 - 7/8 - 15/16.
- Foam tray: PM.13J8U.
- Empty case: BP.112. Weight: 1,630 kg.
Technical specifications
Attributes
| Opening | 10/24 mm |
|---|---|
| Fixation | 9x12 mm |
| Length | 385 mm |
Show UNSPSC/ECL@SS
£ 507.05 excl. VAT
/ Each
£ 608.46 incl. VAT
- Delivery usually within ( 14 ) days

