GEDORE 763-08 TORQUE WRENCH DREMOMETER T-FS 1/4IN PRESET TO 8NM


Torque wrench Gedore

References
gedore:763-08
rubix:258A9901
manufacturer :1947990
ean:4002805929353
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
See all Specifications

Product details : GEDORE 763-08 TORQUE WRENCH DREMOMETER T-FS 1/4IN PRESET TO 8NM


Torque wrench DREMOMETER T-FS 1/4" pre-set 8 Nm Use: Power-saving application for torques which are usually in the range of torque screwdrivers E.g. securing modules on solar power systems, tool supports etc.; wherever the torques are too large for classic torque screwdrivers Features: Torque wrench series with 8 pre-set models for serial production For controlled clockwise tightening Working accuracy in accordance with DIN EN ISO 6789:2017 Type II Class E (+/- 6 %) Lightweight and robust - housing made of a high-quality aluminium alloy With certificate acc. to DIN EN ISO 6789:2017, traceable via in-house DAkkS laboratory to national standards Special ranges are available on request

Technical specifications


Attributes
Logistic Weight241 g
Square drive adapter1/4 ''
Weight0.241 kg
Fixation6,3 mm
Show UNSPSC/ECL@SS
£ 150.69 excl. VAT
/ Each
£ 180.83 incl. VAT
  • Usually arrives within 14 working days