KM.B - High-torque wrenches with drive square
Tightening torque, minimum | 500 N.m |
---|---|
Tightening torque, maximum | 2500 N.m |
Square drive adapter | 1 '' |
Logistic Weight | 13000 g |
---|---|
Packaged dimensions (D x W x H) | 765x220x140 mm |
Package weight | 15705 g |
Tightening torque, minimum | 500 N.m |
Tightening torque, maximum | 2500 N.m |
Square drive adapter | 1 '' |
Length | 724 mm |
Weight | 13 kg |
Number of elements | 3 |
Fixation | 30 mm |
Standard | ISO 6789 |
Type | Large capacity key |
Precision | ± 4% |
Usually arrives within 14 working days