References
Bahco:7465-1500
Rubix:401A6080
Manufacturer :7465-1500
EAN:7314150340248
Product details : BAHCO 7465-1500 CLICK TORQUE WR1500NM-27X36MH
Dual scale in N·m/ft.lb
Can be used clockwise or anticlockwise by turning the inserts over
Controlled torque application events to ±4% CW
Clicking system triggers a tactile and audible signal
27x36 female rectangular interchangeable head for multiple insert types
All-metal rugged, durable wrench with sealed mechanism
Supplied in two pieces which need to be assembled for use and recalibration
Supplied in a metal case with foam
Supplied with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Can be used clockwise or anticlockwise by turning the inserts over
Controlled torque application events to ±4% CW
Clicking system triggers a tactile and audible signal
27x36 female rectangular interchangeable head for multiple insert types
All-metal rugged, durable wrench with sealed mechanism
Supplied in two pieces which need to be assembled for use and recalibration
Supplied in a metal case with foam
Supplied with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,752.50 excl. VAT
/ Each
£ 2,103.00 incl. VAT
- Delivery usually within ( 14 ) days


