730N - MANOSKOP® Service torque wrenches with bit attachment
Tightening torque, minimum | 200 N.m |
---|---|
Tightening torque, maximum | 1000 N.m |
Square drive adapter | 22 x 28 '' |
Logistics dimensions (L x W x H) | 25,6x30,6x1363 mm |
---|---|
Logistic Weight | 5300 g |
Tightening torque, minimum | 200 N.m |
Tightening torque, maximum | 1000 N.m |
Square drive adapter | 22 x 28 '' |
Length | 1363 mm |
Weight | 5 kg |
Number of elements | 1 |
Fixation | 22x28 mm |
Standard | din en iso 6789-2:2017 |
Type | torque wrench |
Precision | +/-3 % |
Usually arrives within 14 working days