References
Expert:E100110
Rubix:2527755
EAN:3258951001103

Technical specifications
| Tightening torque, minimum | 150 N.m |
|---|---|
| Tightening torque, maximum | 750 N.m |
| Square drive adapter | 3/4 '' |
Product details : EXPERT 3/4 TORQUE WRENCH 150-750NM
- ISO 6789
- Accuracy: +/- 4%.
- Comfortable handle.
- Direct reading of torque value.
- Quick and easy to adjust.
- Proven durability.
- Delivered with calibration certificate.
- Accuracy: +/- 4%.
- Comfortable handle.
- Direct reading of torque value.
- Quick and easy to adjust.
- Proven durability.
- Delivered with calibration certificate.
Technical specifications
Attributes
| Tightening torque, minimum | 150 N.m |
|---|---|
| Tightening torque, maximum | 750 N.m |
| Square drive adapter | 3/4 '' |
| Length | 1200 mm |
| Weight | 5.85 kg |
| Standard | ISO 6789 |
Show UNSPSC/ECL@SS
£ 484.17 excl. VAT
/ Each
£ 581.00 incl. VAT
- In stock: Next day delivery