References
Wera:05029445001
Rubix:2527253
EAN:4013288004871

Product details : WERA 029445 395 NUTSPINNER 14/125 K'FORM+
Wera 300 Series Nutspinner for hexagon headed bolts, nuts and screws.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.
Applications
Use: hex screw
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 14 mm |
| Blade length | 125 mm |
| Length | 237 mm |
Show UNSPSC/ECL@SS
£ 18.13 excl. VAT
/ Each
£ 21.76 incl. VAT
- Delivery usually within ( 5 ) days