References
Gedore:2160 PZ 1
Rubix:122A3187
Manufacturer :6684000
EAN:4010886803264

Product details : GEDORE PZ1X80MM SCREWDRIVER 2160 PZ 1
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | 1 |
| Blade length | 80 mm |
| Length | 180 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Delivery usually within ( 8 ) days
