Square Drive Ball Socket Driver
Imprint | Hex / Allen |
---|---|
Imprint size | 5 mm |
Blade length | 65.5 mm |
Logistic Weight | 60 g |
---|---|
Imprint | Hex / Allen |
Imprint size | 5 mm |
Blade length | 65.5 mm |
Length | 95.5 mm |
Finishing | Polished |
Diameter | 19 mm |
Weight | 54 g |
Usually arrives within 14 working days