ROEBUCK TORX SCREWDRIVER SIZE T10 X 80MM 827098


Torx screwdriver

References
roebuck:827098
rubix:209A7996
ean:3660338046698
TORX Screwdriver Imprint size T 10
brand logo
brand logo
Technical specifications
ImprintTorx profile
Imprint sizeT 10
Blade length80 mm
See all Specifications

Product details : ROEBUCK TORX SCREWDRIVER SIZE T10 X 80MM 827098


Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
 

Strengths

Ideal for high torques
brand logo

Technical specifications


Attributes
ImprintTorx profile
Imprint sizeT 10
Blade length80 mm
Length80 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
  • In stock: Next day delivery