Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER PH2X125
BRITOOL EXPERT SCREWDRIVER PH2X125
Screwdriver for Phillips® screws
References
expert:
E165209
rubix:
2014202
ean:
3258951652091
Technical specifications
Imprint
Phillips
Imprint size
PH 2
Blade length
125
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER PH2X125
- ISO 8764-1 - ISO 8764-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: yellow.
- Chrome-vanadium chrome-plated round steel blade.
- Sanded end.
characteristics:
EAN: 3258951652091
d [mm]: 32
L1 [mm]: 230
L2 [mm]: 125
Pack: 10
Presentation: Full Polish
No.: PH 2
[g]: 88
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH 2
Blade length
125
mm
Length
230
mm
Finishing
Steel/Chrome
Weight
88
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.28
excl. VAT
/
Each
£
8.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 0-65-008 FATMAX SCREWDRIVER PARALLEL 3 X 100MM
BAHCO BE-7810 NUT DRIVER ERGO
BAHCO BE-7845 NUT DRIVER ERGO
BAHCO BE-8010 SCREWDRIVER ERGO 0.4X2.5X60
WERA 118064 2054 SCREWDRIVER HEX 1.3/40 K'FORM MICRO
WERA 018301 932AS CHISELDRIVER 1.0/5.5/103 SQ DRIVE K'FORM+
WERA 028004 367 SCREWDRIVER TORX TX9/60 K'FORM+
INGERSOLL RAND AK33H 3-PC ANVIL KIT OF 3/8IN 1/2IN 3/4IN
BAHCO B194.005.075 SCREWDRIVER TORX T5X75
BAHCO 7809TORX-T20 SOCKET 1/2
KNIPEX 982404 CROSS SLOT SCREWDRIVERS 320MM
FACOM ATP8X125 PROT SD PUNCH 8X125 STD
DRAPER EXPERT 22322 IMPACT SCREWDRIVER SET 12PCS
ROEBUCK SLOT-HEAD SCREWDRIVER - 10 X 200MM 826465
GEDORE 2163 BTX T30 30 SCREWDRIVERS