WERA 023334 454 HEX-PLUS HF HOLDING FUNCTION T-HANDLE 3.0 X 100MM
Screwdriver
See technical informationSee documentsReferences
Wera:05023334001
Rubix:224A6270
Manufacturer :05023334001
EAN:4013288207838

Documents
Product details : WERA 023334 454 HEX-PLUS HF HOLDING FUNCTION T-HANDLE 3.0 X 100MM
T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.
Strengths
•T-handle screwdriver for the transmission of particularly high tightening and loosening torque
Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and
Fatigue-free working
With additional short arm for the transmission of extremely high torques due to the leverage of the long arm
With holding function (HF) on the long arm to securely hold the screw on the tool
Take it easy tool finder: colour coding according to profile and size
Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and
Fatigue-free working
With additional short arm for the transmission of extremely high torques due to the leverage of the long arm
With holding function (HF) on the long arm to securely hold the screw on the tool
Take it easy tool finder: colour coding according to profile and size
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 3 mm |
| Blade length | 100 mm |
| Length | 137 mm |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
- Delivery usually within ( 5 ) days








