Track roller NA
Inner diameter | 130 mm |
---|---|
Outer diameter | 165 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x165x165 mm |
---|---|
Logistic Weight | 1810 g |
Inner diameter | 130 mm |
Outer diameter | 165 mm |
Width | 35 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days