Track roller
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x40x40 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 10 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | lr6..-2rs/2rsr |
Usually arrives within 14 working days