Track roller
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 23.8 mm |
Logistic Weight | 510 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 23.8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | LR52..-2HRS-TVH-XL |
Basic static load, radial - C0r | 22000 N |
Basic dynamic load, radial - Cr | 26500 N |
Usually arrives within 14 working days