Cam Roller (Yoke-type Track Roller)
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x80x80 mm |
---|---|
Logistic Weight | 640 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 27 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 3058 |
Material | Bearing steel |
Reference speed | 5600 rpm |
In stock: Next day delivery