Cam Roller (Yoke-type Track Roller)
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 17.5 mm |
Logistics dimensions (L x W x H) | 17,5x47x47 mm |
---|---|
Logistic Weight | 161 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 17.5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 3057 |
Material | Bearing steel |
Reference speed | 11000 rpm |
Usually arrives within 14 working days