References
INA:ZL5207-DRS
Rubix:101A5468
Manufacturer :0009695910000
EAN:4012802821697

Product details : INA ZL5207-DRS DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers ZL52..-DRS, double row, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x80x80 mm |
|---|---|
| Logistic Weight | 710 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 69.2 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | zl52..-drs |
| Basic static load, radial - C0r | 23400 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 465.77 excl. VAT
/ Each
£ 558.92 incl. VAT
- Delivery usually within ( 7 ) days
