INA LR5305-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5305-2Z
INA:LR5305-2Z-TVH-XL
Rubix:238A1272
Manufacturer :0838748360000
EAN:4054364906719

Documents
Product details : INA LR5305-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-IS1-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 72 mm |
| Width | 25.4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr53..-2z-tvh-xl |
| Material | steel |
| Basic static load, radial - C0r | 22500 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 69.72 excl. VAT
/ Each
£ 83.66 incl. VAT
- Delivery usually within ( 7 ) days
