References
INA:LR5001-2RS
Rubix:80221345
Manufacturer :0008168500000
EAN:4064328581357

Product details : YOKE LR5001NPPU TRACK ROLLER
Track rollers LR50, double row, sealed on both sides
Strengths
Supports high radial loads, axial loads in both directions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x30x30 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 12 mm |
| Outer diameter | 30 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr50..-2rs/2rsr |
| Basic static load, radial - C0r | 3200 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 111.06 excl. VAT
/ Each
£ 133.27 incl. VAT
- In stock: Next day delivery
