Cam Roller (Yoke-type Track Roller)
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 20.6 mm |
Logistic Weight | 218 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 20.6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 3057 |
Material | Bearing steel |
Reference speed | 9500 rpm |
Usually arrives within 14 working days