References
SKF:361205 R
Rubix:105A3766
Manufacturer :361205 R
EAN:7316577062185

Product details : SKF SKF SPECIAL BEARING 361205 R
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Single-row track rollers with seals on both sides are suitable for all rail types and are used in curve drives, conveyor systems, etc. Technically, these are single-row deep-groove ball bearings with a thick-walled outer ring featuring a spherical running surface. They are sealed, grease-lubricated for life, and supplied ready for installation. The integrated seal can significantly extend the bearing's service life, as it retains the lubricant inside the bearing and repels contaminants.
Strengths
- Run on all types of tracks, for use in cam drives, conveyor systems, etc.Crowned outer running surface
- Greased, sealed and ready to mount
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
- Greased, sealed and ready to mount
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 3612 |
| Material | bearing steel |
| Reference speed | 6300 rpm |
| Basic static load, radial - C0r | 6801.33 N |
| Basic dynamic load, radial - Cr | 13002.15 N |
Show UNSPSC/ECL@SS
£ 30.19 excl. VAT
/ Each
£ 36.23 incl. VAT
- Delivery usually within ( 3 ) days
