References
SKF:305802 C-2Z
Rubix:105A5730
Manufacturer :37230
EAN:7316577742704

Product details : SKF SKF SPECIAL BEARING 305802 C-2Z
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High radial load carrying capacity and relatively high speed capability
- Accommodate tilting moments
- Long service life
- Ready to mount
- Integral sealing, for increased reliability, with relubrication feature
- Accommodate tilting moments
- Long service life
- Ready to mount
- Integral sealing, for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,9x40x40 mm |
|---|---|
| Logistic Weight | 102,3 g |
| Inner diameter | 15 mm |
| Outer diameter | 40 mm |
| Width | 15.9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 3058 |
| Material | bearing steel |
| Reference speed | 13000 rpm |
Show UNSPSC/ECL@SS
£ 53.89 excl. VAT
/ Each
£ 64.67 incl. VAT
- Delivery usually within ( 3 ) days
