INA LR5207-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5207-2RS
INA:LR5207-2HRS-TVH-XL
Rubix:238A3599
Manufacturer :0827550430000
EAN:4054369197730

Documents
Product details : INA LR5207-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2HRS-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 27 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr52..-2hrs-tvh-xl |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 33000 N |
Show UNSPSC/ECL@SS
£ 70.89 excl. VAT
/ Each
£ 85.07 incl. VAT
- Delivery usually within ( 7 ) days
