References
INA:ZLE5202-2Z
Rubix:133A3438
Manufacturer :0009650810000
EAN:4012802137965

Product details : INA ZLE5202-2Z DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track roller with eccentric collar ZLE52..-2Z, double row, long roller stud with external thread, sealing shield on both sides, outside surface profile of the outer ring: crowned
Technical specifications
Attributes
| Logistic Weight | 201 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 66.5 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | zle52..-2z |
| Material | steel |
| Basic static load, radial - C0r | 7000 N |
| Basic dynamic load, radial - Cr | 9800 N |
Show UNSPSC/ECL@SS
£ 283.42 excl. VAT
/ Each
£ 340.10 incl. VAT
- Delivery usually within ( 7 ) days
