INA LR5203-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5203-2Z-TVH-XL
INA:LR5203-2Z-TVH-XL
Rubix:235A1941
Manufacturer :0826281060000
EAN:4054369127058

Documents
Product details : INA LR5203-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 17.5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr52..-2z-tvh-xl |
| Basic static load, radial - C0r | 10100 N |
| Basic dynamic load, radial - Cr | 13700 N |
Show UNSPSC/ECL@SS
£ 380.00 excl. VAT
/ 5 pieces
£ 456.00 incl. VAT
- Delivery usually within ( 7 ) days
