References
INA:LR5205-2RS
Rubix:105A4837
Manufacturer :0009375090000
EAN:4054368728072
Product details : INA DOUBLE ROW YOKE LR5205-2RS
Strengths
Supports high radial loads, axial loads in both directions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x62x62 mm |
|---|---|
| Logistic Weight | 340 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 20.6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 198.95 excl. VAT
/ Each
£ 238.74 incl. VAT
- In stock: Next day delivery
