References
INA:LR208-X-2RS
Rubix:229A1307
Manufacturer :0008144310000
EAN:4012802782585

Product details : FAG LR208-X-2RS YOKE TRACK ROLLER 8144310000
Track roller LR..-2RSR, single row, no plastic tyre
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x85x85 mm |
|---|---|
| Logistic Weight | 410 g |
| Inner diameter | 40 mm |
| Outer diameter | 85 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr2..-2rs/2rsr |
| Material | steel |
| Reference speed | 4000 rpm |
Show UNSPSC/ECL@SS
£ 58.98 excl. VAT
/ Each
£ 70.78 incl. VAT
- Delivery usually within ( 7 ) days
