References
SKF:305701 C-Z/W64
Rubix:237A3975
Manufacturer :37214
EAN:07316570422818

Product details : SKF 305701 C-Z/W64 ACBB SOLID OIL
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High radial load carrying capacity and relatively high speed capability
- Accommodate tilting moments
- Long service life
- Ready to mount
- Integral sealing, for increased reliability, with relubrication feature
- Accommodate tilting moments
- Long service life
- Ready to mount
- Integral sealing, for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
| Width | 15.9 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 3057 |
Show UNSPSC/ECL@SS
£ 143.34 excl. VAT
/ Each
£ 172.01 incl. VAT
- Usually arrives within 14 working days
