TENGTOOLS TTX3892 3/8 TORQUE WRENCH SET 20-110 NM TTX4 22 PIECES

TTX3892 3/8 TORQUE WRENCH SET 20-110 NM TTX4 22 PIECES

See technical informationSee documents

References

Teng Tools:TTX3892
Rubix:303A5215
Manufacturer :TTX3892
EAN:5020385030053
brand logo

Documents

Product details : TENGTOOLS TTX3892 3/8 TORQUE WRENCH SET 20-110 NM TTX4 22 PIECES


Ideal set for automotive technicians
Equipped with an in-built angular gauge for easier after tightening
Click type mechanism when the required torque is reached
Additional ft/lb reference scale (range 15-81 ft/lb)
Marked to show the correct place where pressure should be applied
Twist locking facility to ensure the set torque is maintained
Reversible 24 teeth ratchet (DIN3122) giving 15° increments
Designed to torque right hand (clockwise) fasteners
Accurate to +/- 4% conforms to ISO6789 for assured accuracy
Individually tested and certified at the time of manufacture
Organised in a tool tray module size X4 (TTX4)

Technical specifications


Attributes
£ 181.43 excl. VAT
/ Each
£ 217.72 incl. VAT
  • Usually arrives within 14 working days