FACOM CLICK WRENCH HANDLE 70-350NM 14X18MM - SAFETY LOCK SYSTEM
Click Wrench
See technical informationReferences
Facom:S.306-350DSLS
Rubix:2588718
EAN:3662424029264


Technical specifications
| Tightening torque, minimum | 70 N.m |
|---|---|
| Tightening torque, maximum | 350 N.m |
| Square drive adapter | 14 x 18 '' |
Product details : FACOM CLICK WRENCH HANDLE 70-350NM 14X18MM - SAFETY LOCK SYSTEM
Strengths
•Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls
Range: 10-50Nm
FACOM has adopted the shackle solution for particularly heavy and/or large tools (32 - 41 mm wrenches)
Range: 10-50Nm
FACOM has adopted the shackle solution for particularly heavy and/or large tools (32 - 41 mm wrenches)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 815x155x125 mm |
|---|---|
| Package weight | 3488 g |
| Tightening torque, minimum | 70 N.m |
| Tightening torque, maximum | 350 N.m |
| Square drive adapter | 14 x 18 '' |
| Length | 725 mm |
| Weight | 1.83 kg |
| Fixation | 14 x 18 mm |
| Standard | DIN EN ISO 6789; ISO 6789; NF EN ISO 6789 |
Show UNSPSC/ECL@SS
£ 521.35 excl. VAT
/ Each
£ 625.62 incl. VAT
- Delivery usually within ( 14 ) days