GEDORE 3447901 E-TORC QR ELECTRONIC TORQUE WRENCH 0.25-6 NM
Electronic Torque Wrench
See technical informationReferences
Gedore:3447901
Rubix:269A7388
EAN:4010886974308
Product details : GEDORE 3447901 E-TORC QR ELECTRONIC TORQUE WRENCH 0.25-6 NM
The E-Torc Q/QR is the latest generation of digital torque wrenches. Sophisticated but easy to use this range will capture and report on torque & angle, loosening & tightening to a high level of accuracy. The built-in computer with intuitive display means operators at all levels will find this wrench easy to use. Connectivity via WiFi or USB cable provides flexibility for transfer of data from device to desktop for audit data capture. Book a demo via your Rubix contact to see these units in action with your application.
Strengths
Torque & Angle measure & application
• Graphic display for easy use
• Data capture on screen and data transfer via WiFi or USB
• Long life battery
• Graphic display for easy use
• Data capture on screen and data transfer via WiFi or USB
• Long life battery
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 8,496.41 excl. VAT
/ Each
£ 10,195.69 incl. VAT
- Delivery usually within ( 29 ) days
