SCHNEIDER CONTINUOUS LENS XVBC34


Type indicating bank lens unit

References
schneider electric:XVBC34
rubix:153A5568
ean:3389110845075
brand logo
brand logo
Technical specifications
TypeIndicator bank

Product details : SCHNEIDER CONTINUOUS LENS XVBC34


The beacons and tower lights of the Harmony® XVB range are visual or audible signalling units used for indicating, throughout 360° and at a distance, the various states or operation sequences of a machine or installation. Examples: start, stop machine, no material, call technical staff, fault signalling, etc.

Strengths

This modular line makes assembly simple - minimizing installation time.
100,000 hour service life on LEDs reduces need for maintenance.
Wide variety of modules simplifies designing a tower light to meet your needs.
High degree of protection: IP66.
Meets International standards: CE, UL, CCC, CSA, Ghost.
Modular construction of up to 5 lens units (6 colours of illuminated lens units): simple interchangeability of units.
Simple assembly of lens units enables immediate access when changing bulbs, automatic electrical connection between lens units.
Three types of light source: 10 Watt incandescent bulb, built-in high-efficiency LEDs, 5 and 10 joule discharge tube.
100,000 hours of maintenance-free lighting with "LED Protected" technology.

Applications

Automotive.
Machine tool.
Material handling.
Packaging.
Assembly stations.
Conveyors.

Technical specifications


Attributes
TypeIndicator bank
Show UNSPSC/ECL@SS
£ 42.08 excl. VAT
/ Each
£ 50.50 incl. VAT
  • In stock: Next day delivery